1/2 in. 1-Tool Socket
Guaranteed Tough® 1/2 in. 1-Tool Socket
Product Details
Product Details
- DirectTorque™ Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
Specifications
- Collection:
- Guaranteed Tough®
- Color Finish Name:
- Polished Chrome Vanadium
- Drive Size:
- 1/2 in
- Height:
- 1-3/10
- Length:
- 5-2/5
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 1/2 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 076174768602
- Weight:
- 0.585
- Width:
- 1-1/4