This product requires certification to purchase.

1/2 x 1/2 x 3/4 in. SDS-Plus Masonry

DEWALT

Guaranteed Tough® 1/2 x 1/2 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5440
  • Item #760413
  • Manufacturer Part #DW5440
4 out of 5 Customer Rating
Brand image
DEWALT

Guaranteed Tough® 1/2 x 1/2 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5440
  • Item #760413
  • Manufacturer Part #DW5440
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Collection:
Guaranteed Tough®
Drill Bit Type:
Masonry
Drilling Depth (in):
16 in
Height:
21-1/4
Length:
18
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
SDS-Plus
Tool Type:
Drill Bit
UL Listed:
No
UPC:
028874054400
Weight:
0.639