1/2 x 1/2 x 3/8 in. 3-Flat Masonry 1-Piece
Guaranteed Tough® 1/2 x 1/2 x 3/8 in. 3-Flat Masonry 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 3700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrills
Documents
Specifications
- Application:
- Hammer Drills
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Collection:
- Guaranteed Tough®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Height:
- 1/2 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 028874052352
- Weight:
- 0.2 lb