This product requires certification to purchase.

1/2 in. 1-Tool Socket

DEWALT

Guaranteed Tough® 1/2 in. 1-Tool Socket

  • Fast #
  • Part #DDWMT74546OSP
  • Item #7055712
  • Manufacturer Part #DWMT74546OSP
3.4 out of 5 Customer Rating
Brand image
DEWALT

Guaranteed Tough® 1/2 in. 1-Tool Socket

  • Fast #
  • Part #DDWMT74546OSP
  • Item #7055712
  • Manufacturer Part #DWMT74546OSP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DirectTorque™ technology reduces rounding and extends fastener life
  • Knurled control ring
  • Chrome finish helps provide protection against chipping and flaking
  • Requires Certification

Documents


Specifications

Collection:
Guaranteed Tough®
Color Finish Name:
Polished Chrome Vanadium
Drive Size:
1/2 in
Height:
1-9/50 in
Length:
5-31/100 in
Material:
Chrome Vanadium Steel
Number Of Points:
12-point
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
15/16 in
Tool Type:
Socket
UL Listed:
No
UPC:
076174745467
Weight:
0.564 lb
Width:
1-1/4 in