This product requires certification to purchase.

1/2 x 2-1/2 x 5/16 in. Carbon Steel Wood Vertical Hanger

DEWALT

HangerMate®+ 1/2 x 2-1/2 x 5/16 in. Carbon Steel Wood Vertical Hanger

  • Fast #
  • Part #DPFM2251300
  • Item #7264641
  • Manufacturer Part #PFM2251300
3.7 out of 5 Customer Rating
Brand image
DEWALT

HangerMate®+ 1/2 x 2-1/2 x 5/16 in. Carbon Steel Wood Vertical Hanger

  • Fast #
  • Part #DPFM2251300
  • Item #7264641
  • Manufacturer Part #PFM2251300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Solid, one-piece, cold formed and machined anchor
  • New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
  • Entire system requires only one driver
  • 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/16 in
Length
2-1/2 in
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Zinc Plated
Collection
HangerMate®+
Color Finish Category
Silver Tones
Color Finish Name
Silver
Installation Type
Vertical Mount
Material
Steel
Work Load Limit
2670 lb
Warranty & Product Information
Application
Cable Trays, HVAC, Hanging Pipe, Lighting, Equipment Bracing, Overhead Anchoring, Fire Protection, Strut Channels, Suspended Ceilings, Suspending Conduit
ASTM
ASTM B-633
FM Approved
Yes
Product Type
Installation Tool
UL Listed
Yes