This product requires certification to purchase.

1-1/2 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2231200
  • Item #7491209
  • Manufacturer Part #PFM2231200
5 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2231200
  • Item #7491209
  • Manufacturer Part #PFM2231200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ease and speed of overhead installation
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Hanger mate socket drivers used for the steel and wood hangers
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Point size #3
  • Side mount versions available for steel and wood Hanger mate
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
1-1/2 in
Rod Size (in)
3/8 in
Thread Length
1.5
Thread Size
20 mm
Characteristics & Features
Coating
Zinc Plated
Collection
Hangermate®
Installation Type
Vertical Mount
Material
Carbon Steel
Tensile Strength
2375 lbs/inch
Warranty & Product Information
Application
Hanging Pipe, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Suspending Conduit, Cable Trays, HVAC, Strut Channels, Equipment Bracing, Threaded Rod, Structural Steel
ASTM
ASTM A-653, ASTM B-633
FM Approved
Yes
Product Type
Rod Anchor
UL Listed
Yes