This product requires certification to purchase.

1-1/2 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM223120N
  • Item #7491223
  • Manufacturer Part #PFM223120N
4.5 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM223120N
  • Item #7491223
  • Manufacturer Part #PFM223120N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hanger mate
  • Hanger mate socket drivers used for the steel and wood hangers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM B-633
Application:
Hanging Pipe, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Suspending Conduit, Cable Trays, HVAC, Strut Channels, Equipment Bracing, Threaded Rod, Structural Steel
Coating:
Zinc Plated
Collection:
Hangermate®
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Vertical Mount
Length:
1-1/2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
Thread Size:
20 mm
UL Listed:
Yes