1-1/2 in. Carbon Steel Rod Hanging Anchor
Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Steel and wood Hanger mate can be installed with a drill screw gun
- Side mount versions available for steel and wood Hanger mate
- Hanger mate socket drivers used for the steel and wood hangers
Documents
Specifications
- ASTM:
- ASTM B-633, ASTM A-653
- Application:
- Cable Tray, Fire Sprinkler Pipes, Lighting Systems, Overhead Utilities, Suspended Ceilings, Ventilation Systems, Steel
- Coating:
- Zinc Plated
- Collection:
- Hangermate®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/4
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 1-1/2
- Material:
- Carbon Steel
- Product Type:
- Rod Hanging Anchor
- Rod Size (in):
- 3/8 in
- Thread Size:
- 39/50
- UL Listed:
- Yes