This product requires certification to purchase.

1 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM224110N
  • Item #7491199
  • Manufacturer Part #PFM224110N
4.7 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM224110N
  • Item #7491199
  • Manufacturer Part #PFM224110N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hanger mate
  • Hanger mate socket drivers used for the steel and wood hangers
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
1 in
Rod Size (in)
3/8 in
Thread Size
39/50 in
Characteristics & Features
Coating
Zinc Plated
Collection
Hangermate®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Installation Type
Horizontal Mount
Material
Carbon Steel
Warranty & Product Information
Application
Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Structural Steel
ASTM
ASTM B-633, ASTM A-653
FM Approved
Yes
Product Type
Rod Anchor
UL Listed
Yes
UPC
075352304649