This product requires certification to purchase.

1 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2251050
  • Item #7264650
  • Manufacturer Part #PFM2251050
3.7 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2251050
  • Item #7264650
  • Manufacturer Part #PFM2251050
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Solid, one-piece, cold formed and machined anchor
  • New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
  • Entire system requires only one driver
  • 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
1 in
Rod Size (in)
3/8 in
Thread Length
1
Characteristics & Features
Coating
Zinc Plated
Collection
Hangermate®
Installation Type
Vertical Mount
Material
Carbon Steel
Warranty & Product Information
Application
Hanging Pipe, Fire Protection, HVAC, Strut Channels, Suspending Conduit, Lighting, Wood
ASTM
ASTM B-633, ASTM A-653
FM Approved
Yes
Product Type
Rod Anchor
UL Listed
Yes