This product requires certification to purchase.

1 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2261050
  • Item #7264653
  • Manufacturer Part #PFM2261050
4 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 1 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2261050
  • Item #7264653
  • Manufacturer Part #PFM2261050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Installs with standard ANSI drill bit
  • Fast installation with power tools resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
1 in
Rod Size (in)
3/8 in
Thread Size
31/50 in
Characteristics & Features
Coating
Zinc Plated
Collection
Hangermate®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Installation Type
Horizontal Mount
Material
Carbon Steel
Warranty & Product Information
Application
Hanging Pipe, Fire Protection, HVAC, Strut Channels, Suspending Conduit, Lighting, Wood
ASTM
ASTM B-633, ASTM A-653
FM Approved
Yes
Product Type
Rod Anchor
UL Listed
Yes