This product requires certification to purchase.

2-1/2 in. Carbon Steel Rod Hanging Anchor

DEWALT

Hangermate® 2-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2261150
  • Item #7264628
  • Manufacturer Part #PFM2261150
5 out of 5 Customer Rating
Brand image
DEWALT

Hangermate® 2-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2261150
  • Item #7264628
  • Manufacturer Part #PFM2261150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Solid, one-piece, cold formed and machined anchor
  • New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
  • Entire system requires only one driver
  • 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633, ASTM A-653
Application:
Fire Protection, Ventilation Systems, Cable Trays, Lighting, Suspended Ceilings, Wood
Coating:
Zinc Plated
Collection:
Hangermate®
Diameter:
5/16 in
FM Approved:
Yes
Installation Type:
Horizontal Mount
Length:
2-1/2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
Yes