3 in. Carbon Steel Rod Hanging Anchor
Hangermate® 3 in. Carbon Steel Rod Hanging Anchor
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Solid, one-piece, cold formed and machined anchor
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
- Entire system requires only one driver
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
Documents
Specifications
- ASTM:
- ASTM B-633, ASTM A-653
- Application:
- Hanging Pipe, Fire Protection, HVAC, Strut Channels, Suspending Conduit, Lighting, Wood
- Coating:
- Zinc Plated
- Collection:
- Hangermate®
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Installation Type:
- Vertical Mount
- Length:
- 3 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes