HIPORA INSUL GLV L
HIPORA INSUL GLV L
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Material Handling, Utility Work
- Height:
- 1-3/5 in
- Length:
- 11 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Reusable:
- Yes
- Type:
- RDPG755L
- UPC:
- 674326254777
- Weight:
- 0.3938 lb
- Width:
- 4 in