This product requires certification to purchase.

2 x 1 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

DEWALT

Hollow-Set Dropin™ 2 x 1 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

  • Fast #
  • Part #D09360PWR
  • Item #5068068
  • Manufacturer Part #09360-PWR
4 out of 5 Customer Rating
Brand image
DEWALT

Hollow-Set Dropin™ 2 x 1 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

  • Fast #
  • Part #D09360PWR
  • Item #5068068
  • Manufacturer Part #09360-PWR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 6000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Internally threaded anchor for easy bolt removability and service work
  • Unique expansion design allows for anchoring in thin-walled base materials
  • Versatile setting options allows for hollow or solid base materials
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM B-633 SC1 Type III, ASTM C-62, ASTM C-90, ASTM E-488
Application:
Block, Cable Trays, Concrete, Fire Protection, Strut Channels, Suspended Lighting, Suspending Conduit
Coating:
Zinc Plated
Collection:
Hollow-Set Dropin™
Diameter:
1 in
Length:
2 in
Material:
Alloy, Carbon Steel
Material Type:
Zamac
Product Type:
Expansion Anchor
Rod Size (in):
5/8 in
Tensile Strength:
10500 lbs/inch
UL Listed:
Yes