This product requires certification to purchase.

7/8 x 3/8 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

DEWALT

Hollow-Set Dropin™ 7/8 x 3/8 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

  • Fast #
  • Part #D09320PWR
  • Item #5068845
  • Manufacturer Part #09320-PWR
3.3 out of 5 Customer Rating
Brand image
DEWALT

Hollow-Set Dropin™ 7/8 x 3/8 in. Expansion Anchor Zinc Plated Alloy and Carbon Steel

  • Fast #
  • Part #D09320PWR
  • Item #5068845
  • Manufacturer Part #09320-PWR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 60000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Internally threaded anchor for easy bolt removability and service work
  • Unique expansion design allows for anchoring in thin-walled base materials
  • Versatile setting options allows for hollow or solid base materials
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Length
7/8 in
Rod Size (in)
1/4 in
Characteristics & Features
Coating
Zinc Plated
Collection
Hollow-Set Dropin™
Material
Alloy, Carbon Steel
Material Type
Zamac
Tensile Strength
2045 lbs/inch
Warranty & Product Information
ANSI
ANSI B212.15
Application
Block, Cable Tray, Concrete, Fire Sprinkler, Strut, Suspended Lighting, Suspending Conduit
ASTM
ASTM B-633 SC1 Type III, ASTM C-62, ASTM C-90, ASTM E-488
FM Approved
No
Product Type
Expansion Anchor
UL Listed
Yes