This product requires certification to purchase.

6-1/2 in. Masonry Cutting Wheel

DEWALT

HP™ 6-1/2 in. Masonry Cutting Wheel

  • Fast #
  • Part #DDW3509
  • Item #1925301
  • Manufacturer Part #DW3509
3.8 out of 5 Customer Rating
Brand image
DEWALT

HP™ 6-1/2 in. Masonry Cutting Wheel

  • Fast #
  • Part #DDW3509
  • Item #1925301
  • Manufacturer Part #DW3509
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 5250
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed with two pieces of extra-strength fiberglass for long life
  • Cuts all types of concrete and masonry products
  • Premium silicon carbide grain for long life and fast cutting
  • 30 Day Money Back Guarantee
  • Requires Certification

Specifications

Application:
Masonry Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Silicon Carbide
Blade Thickness (in):
0.125
Blade Type:
Wheel
Collection:
HP™
Diameter:
6-1/2
Material:
Fiberglass
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028877321295