IMPACT CONNECT PEX CRIMP ATTACHMENT
IMPACT CONNECT PEX CRIMP ATTACHMENT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50% faster crimping† - promote productivity with this attachment that delivers 50% faster crimps without the hassle of a hand tool†.
- Less crimping effort† - limit fatigue with this PEX crimper that requires less work to finish the job†.
- Multi-brand compatibility– works with select DEWALT 20V MAX* and other pro-grade 18V impact drivers.
- Quick-change brace – attach in seconds to go from driving screws to clamping pipe.
- Adjustable torque - control performance for a variety of applications with adjustable torque settings.
- Reliable performance - make reliably tight crimps with all-metal internal mechanisms that deliver durability and consistent performance.
- Help maximize accessibility - extend your reach when working in tight spaces with this tool designed to fit in a standard joist bay and featuring 360 rotation.
- One-handed operation - operate the tool with one hand while maintaining control and placement of the crimp.
Specifications
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Tool Type:
- Drill, Attachment
- Type:
- DDWAPXCIR
- UPC:
- 885911925860