IMPACT CONNECT PEX PINCH ATTACHMENT
IMPACT CONNECT PEX PINCH ATTACHMENT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Clamps 6X faster† - promote productivity with this attachment that delivers 6X faster clamps without the hassle of a hand tool†.
- Less pinching effort† - limit fatigue with this PEX pincher that requires less work to finish the job†.
- Quick-change brace – attach in seconds to go from driving screws to clamping pipe.
- Multi-brand compatibility – works with select DEWALT 20V MAX and other pro-grade 18V impact drivers.
- Full-range capacity - take on a wide range of pinching applications with a capacity of 3/8 in to 1 in for pinch rings.
- Reliable performance - make reliably tight crimps with all metal internal mechanisms that deliver durability and consistent performance.
- Completion indicator - complete the job with confidence with a completion indicator that turns green when a pinch is completed.
- Help maximize accessibility - extend your reach when working in tight spaces with this tool designed to fit in a standard joist bay and featuring 360 rotation.
Specifications
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Tool Type:
- Drill, Attachment
- Type:
- DDWAPXPIR
- UPC:
- 885911925877