This product requires certification to purchase.

1-1/4 in. Open Stock Deep Socket

DEWALT

Impact Ready® 1-1/4 in. Open Stock Deep Socket

  • Fast #
  • Part #DDW22972
  • Item #3784975
  • Manufacturer Part #DW22972
5 out of 5 Customer Rating
Brand image
DEWALT

Impact Ready® 1-1/4 in. Open Stock Deep Socket

  • Fast #
  • Part #DDW22972
  • Item #3784975
  • Manufacturer Part #DW22972
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Recessed corners distributes torque across flats - promoting life
  • Large laser etched markings - easily identifiable
  • Designed for use in both corded & cordless impact drivers and wrenches
  • Thinner than wrench sockets for tough to access areas
  • Provides the impact driver user with a socket solution
  • Requires Certification

Documents


Specifications

Application:
Contractors, Tightening
Collection:
Impact Ready®
Color Finish Name:
Black
Drive Size:
1/2 in
Height:
1-17/25 in
Length:
3 in
Material:
Chrome Vanadium Steel
Material Type:
50BV30
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1-1/4 in
Tool Type:
Socket
UPC:
885911026352
Weight:
1 lb