This product requires certification to purchase.

10 in. Adapter

DEWALT

Impact Ready® 10 in. Adapter

  • Fast #
  • Part #DDW2542IR
  • Item #3611003
  • Manufacturer Part #DW2542IR
5 out of 5 Customer Rating
Brand image
DEWALT

Impact Ready® 10 in. Adapter

  • Fast #
  • Part #DDW2542IR
  • Item #3611003
  • Manufacturer Part #DW2542IR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 9072
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Withstands up to 2,000 In./Lbs. of force
  • Patented impact ready design
  • Impact ready™ accessories are designed for use with impact drivers
  • For use with 3/8 In. sockets
  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Specifications

Application:
Contractors, HVAC
Bit Diameter(s) (In):
10 in
Collection:
Impact Ready®
Color Finish Name:
Dark Grey
Height:
3/4
Length:
3
Material:
Black Oxide
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4
UPC:
885911026383
Weight:
0.07