This product requires certification to purchase.

1/16 in - 1/2 in. 21 Piece Titannium Drill Bit Set

DEWALT

Impact Ready® 1/16 in - 1/2 in. 21 Piece Titannium Drill Bit Set

  • Fast #
  • Part #DDW1361
  • Item #4375337
  • Manufacturer Part #DW1361
5 out of 5 Customer Rating
Brand image
DEWALT

Impact Ready® 1/16 in - 1/2 in. 21 Piece Titannium Drill Bit Set

  • Fast #
  • Part #DDW1361
  • Item #4375337
  • Manufacturer Part #DW1361
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Titanium pilot point for longer life
  • Manufactured by DeWalt
  • Set includes a 1/2-In drill bit
  • Clip latch for secure closing
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits
  • Patented web taper increases the rigidity of the bit to decrease potential for bit breakage
  • Proprietary PILOT POINT® tip delivers speed and clear, burr-free holes which help reduce bit walking
  • Ideal for metal, wood, and plastic
  • Requires Certification

Documents


Specifications

Application:
Metal, Plastic, Wood
Bit Sizes:
(2) 1/16 in, (2) 5/64 in, 3/32 in, 7/64 in, (2) 1/8 in, 9/64 in, 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, 15/64 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in
Collection:
Impact Ready®
Depth:
1-3/8
Drill Bit Type:
Twist
Height:
8-3/4
Magnetic:
No
Material:
Titanium
Number of Pieces:
21 Piece
Number of Tools Included:
16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style:
Straight
Tool Type:
Drill Bit Set
UL Listed:
No
UPC:
885911113618
Width:
8-3/4