This product requires certification to purchase.

3/8 in. 10-Piece Driver Socket Set

DEWALT

Impact Ready® 3/8 in. 10-Piece Driver Socket Set

  • Fast #
  • Part #DDW22838
  • Item #4629344
  • Manufacturer Part #DW22838
5 out of 5 Customer Rating
Brand image
DEWALT

Impact Ready® 3/8 in. 10-Piece Driver Socket Set

  • Fast #
  • Part #DDW22838
  • Item #4629344
  • Manufacturer Part #DW22838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Space inside the case allows for storage of a common 10 in hand wrench (not included)
  • Small footprint and easy to carry
  • Thinner than pneumatic wrench sockets for tough to access areas
  • Designed for use in both corded & cordless Impact drivers and wrenches
  • Pivoting organization pins allow for customized application based storage
  • Made of high impact resistant material to give overall durability to the case
  • Recessed corners distributes torque across flats - promoting life
  • Large laser etched markings - easily identifiable
  • Requires Certification

Documents


Specifications

Application:
Fastening, HVAC
Collection:
Impact Ready®
Drive Size:
3/8 in
Height:
8-7/8
Length:
12-3/10
Material:
High Impact Plastic
Number of Pieces:
10 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1/2 in, 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Tool Type:
Socket Set
UPC:
885911146043
Weight:
4