3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/16 in, 3/8 in, 1/4 in, 3 in, 2 in, 1 in. x 1/4 x 1/4 in. Hex Driver 35 Piece
Impact Ready® Flextorq® 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/16 in, 3/8 in, 1/4 in, 3 in, 2 in, 1 in. x 1/4 x 1/4 in. Hex Driver 35 Piece
Package Quantity Info:
Each: 1 Case: 5 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-in holder helps align the faster with the lock and drive magnetic system
- Manufactured by DEWALT
- Contains 35 pieces
- Impact ready screwdriving set
- Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits
- CNC-machined bit tip for precise fit in screw heads for reducing cam-out
- Extended FlexTorq® Zone* transfers optimal torque
- Magnetic Screw Lock™ sleeve minimizes drops & reduces wobbles
Documents
Specifications
- Bit Sizes:
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/16 in, 3/8 in, 1/4 in, 3 in, 2 in, (11) 1 in, (6) 1 in, (2) 1 in
- Collection:
- Impact Ready® Flextorq®
- Drill Bit Type:
- Driver
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Number of Pieces:
- 35 Piece
- Number of Tools Included:
- 20
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Hex
- UL Listed:
- No
- UPC:
- 885911344814