1/4 in. Rapid Load Bit Tip Holder
Impact Ready® Rapid Load® 1/4 in. Rapid Load Bit Tip Holder
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 30 Pallet: 5250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accepts any 1/4" hex shank accessory
- Sure-Set® system magnet secures fastener for wobble-free fastening
- Rapid load for quick and easy accessory change
- Accepts screwdriver bit tips
Specifications
- Brand Model Compatibility:
- Dewalt Impact Bits
- Collection:
- Impact Ready® Rapid Load®
- Height:
- 6-3/4 in
- Length:
- 2-1/2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Bit Holder
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Holder
- UPC:
- 885911299503
- Weight:
- 0.12 lb