Laser Level
Laser Level
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Laser Level
- UPC:
- 885911605717