Lithium-Ion Batteries (3-Pack)
Lithium-Ion Batteries (3-Pack)
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with all DEWALT20v MAX cordless tools and chargers
- Clear capacity communication with fuel gauge LED charge indicators
Specifications
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Tool Type:
- Battery
- Type:
- DDCB3463
- UPC:
- 885911728904
- Volts:
- 20V