This product requires certification to purchase.

3/8 x 4 in. Zinc Plated Carbon Steel Hex Head Sleeve Anchor

DEWALT

Lok-Bolt AS® 3/8 x 4 in. Zinc Plated Carbon Steel Hex Head Sleeve Anchor

  • Fast #
  • Part #D05022SPWR
  • Item #5068625
  • Manufacturer Part #05022S-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Lok-Bolt AS® 3/8 x 4 in. Zinc Plated Carbon Steel Hex Head Sleeve Anchor

  • Fast #
  • Part #D05022SPWR
  • Item #5068625
  • Manufacturer Part #05022S-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 10000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Variety of head styles, lengths and sizes
  • All steel component design
  • Preassembled anchor for immediate installation
  • Sleeve has 360° contact area for even stress distribution
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Designed to allow fixture to draw snug against the base material during tightening
  • Sleeve design keeps anchor centered in hole
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Length
4 in
Characteristics & Features
Coating
Zinc Plated
Collection
Lok-Bolt AS®
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI B212.15
Application
Electrical, General Purpose, Mechanical, Windows
ASTM
ASTM B-633
FM Approved
No
Product Type
Sleeve Anchor
UL Listed
No