This product requires certification to purchase.

5/8 in. Carbon Steel Sleeve Anchor

DEWALT

Lok-Bolt AS® 5/8 in. Carbon Steel Sleeve Anchor

  • Fast #
  • Part #D05035SPWR
  • Item #5060729
  • Manufacturer Part #05035S-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Lok-Bolt AS® 5/8 in. Carbon Steel Sleeve Anchor

  • Fast #
  • Part #D05035SPWR
  • Item #5060729
  • Manufacturer Part #05035S-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 3125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • LOKBOLT HEX 5/8 X 2 1/2 (AS)
  • Variety of head styles, lengths and sizes
  • Preassembled anchor for immediate installation
  • Sleeve has 360° contact area for even stress distribution
  • Designed to allow fixture to draw snug against the base material during tightening
  • All steel component design
  • Sleeve design keeps anchor centered in hole
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM B-633, ASTM C-90, ASTM C-62
Application:
Doors, Window Frames, Masonry, Anchoring, Electrical, Mechanical Equipment, General Purpose
Coating:
Zinc Plated
Collection:
Lok-Bolt AS®
Diameter:
5/8 in
Drive Type:
Hex
Length:
2-1/2 in
Material:
Carbon Steel
Product Type:
Sleeve Anchor
Thread Size:
12-7/10 mm
UL Listed:
No