This product requires certification to purchase.

LOK Bolt Hex 5/16 X 2 3/8 AS

DEWALT

Lok-Bolt AS® LOK Bolt Hex 5/16 X 2 3/8 AS

  • Fast #
  • Part #D05010SPWR
  • Item #14520737
  • Manufacturer Part #05010S-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Lok-Bolt AS® LOK Bolt Hex 5/16 X 2 3/8 AS

  • Fast #
  • Part #D05010SPWR
  • Item #14520737
  • Manufacturer Part #05010S-PWR
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Variety of head styles, lengths and sizes
  • All steel component design
  • Preassembled anchor for immediate installation
  • Sleeve has 360° contact area for even stress distribution
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Designed to allow fixture to draw snug against the base material during tightening
  • Sleeve design keeps anchor centered in hole
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/16 in
Length
2-3/8 in
Characteristics & Features
Coating
Zinc Plated
Collection
Lok-Bolt AS®
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI B212.15
Application
Electrical, General Purpose, Mechanical, Windows
ASTM
ASTM B-633
FM Approved
No
Product Type
Sleeve Anchor
UL Listed
No