Magnetic 6 in. Multi-bit and Ratchet 13-Piece Screwdriver
This product has been replaced by
Manufacturer Part #DWHT68002
Magnetic 6 in. Multi-bit and Ratchet 13-Piece Screwdriver
Product Details
Product Details
- Internal bit storage holds up to 12 bits
- Heavy-duty ratchet mechanism for high torque applications
- Removable bar can also be used in power drills
- Handle will also take regular bit for use in confined space
- Magnetic bit holder with slim profile for added utility
- Durable tri-material handle with comfort grip
Specifications
- Bit Sizes:
- #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Drive Type:
- Hex, Multi-bit, Ratchet
- Handle Length (in):
- 5-1/2 in
- Handle Material:
- Rubber
- Handle Type:
- Comfort Grip
- Length:
- 11-1/2 in
- Magnetic:
- Yes
- Material:
- Rubber, Steel
- Number of Pieces:
- 13 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shaft Length:
- 6 in
- Tool Type:
- Screwdriver
- UPC:
- 076174692334
- Weight:
- 0.72 lb