This product requires certification to purchase.

Magnetic Bit Holder 14 Piece

DEWALT

Magnetic Bit Holder 14 Piece

  • Fast #
  • Part #DDW2099CS
  • Item #4629098
  • Manufacturer Part #DW2099CS
5 out of 5 Customer Rating
Brand image
DEWALT

Magnetic Bit Holder 14 Piece

  • Fast #
  • Part #DDW2099CS
  • Item #4629098
  • Manufacturer Part #DW2099CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-retracting guide sleeve protects fingers and holds screws in place while eliminating wobbling and slipping
  • Magnetic drive guides hold 1 In. screwdriver bits to drive screws in a variety of materials
  • Manufactured by DeWalt
  • 14 pieces
  • Requires Certification

Specifications

Bit Sizes:
#2, 8 mm
Color Finish Name:
Silver
Number of Pieces:
14 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Bit Holder, Drive Guide
UPC:
885911061018