20V MAX AREA LGHT ONLY
Max 20V MAX AREA LGHT ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Last seen feature helps reduce wasted time and money by providing the street address of where the light was last in range of your Tool Connect™ enabled device
- Once you've downloaded the Tool Connect™ app, easily pair with the app by holding down the pair button for 3-5 seconds
- AC outlets provides flexibility and convenience to daisy chain lights or power for corded tool
- On-board charger with door lock option for security
- Right and left sides can be used together or separately to illuminate specific areas
- Remotely turn light on/off and program light with scheduled times using Tool Connect™ app
- Stack lights for easy storage and convenience on the job
- Instant on/off with no warm-up, dimming as low as 500 lumens
Specifications
- Battery Type:
- Lithium
- Collection:
- Max
- Color Finish Name:
- Yellow, Black
- Height:
- 31-1/8 in
- Length:
- 20-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 7000
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 885911433532
- Volts:
- 20V
- Weight:
- 27 lb
- Wireless Communication:
- Bluetooth