Max® 5-1/2 in. 20V Lithium-Ion Metal Cutting Circulating Saw Kit

Part #DDCS373P2  |  Item #7056898  |  Manufacturer Part #DCS373P2

$420.45 EACH

Diameter:

5-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful 460 mwo, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • Bright LED light with 20-second delay after trigger release provides enhanced visibility of material and cut line
  • High-strength steel shoe offers durability and resistance against chip build up
  • 5-1/2 in 30T carbide-tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
  • Sight-Line™ window provides for a clear view of the material
  • Optimized rubber over molded comfort grip delivers optimal balance and control

Specifications

AMP: 5

Application: Metal

Bare Tool or Kit: Tool Kit

Battery Type: Lithium

Blade Material: Carbide

Collection: Max®

Color Finish: Black, Yellow

Color Finish Category: Yellows

Corded Cordless: Cordless

Cutting Capacity: 1-11/16 in

Depth: 1-11/16 in

Diameter: 5-1/2 in

Height: 9-313/1000 in

Length: 13 in

Material: Rubber, Steel

Number of Tools Included: 1

Power Source: Battery

RPM: 3700

Saw Type: Circular

UL Listed: No

Volts: 20V

Watts: 460

Weight: 8.3