Cordless 20V Jig Saw Bare Tool
Max Cordless 20V Jig Saw Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-metal lever-action keyless blade change allows for quick and easy blade changes
- All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
- 4-position orbital action provides control of cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
- Anti-slip comfort grip for increased comfort and control
- Accepts T-shank jig saw blades for optimal holding power and professional results
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 3AH
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- Keyless
- Collection:
- Max
- Color Finish Name:
- Black, Silver, Yellow
- Corded Cordless:
- Cordless
- Handle Type:
- D-Ring
- Height:
- 3-9/10 in
- Length:
- 11-1/4 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 3000
- Saw Type:
- Jig
- UL Listed:
- No
- UPC:
- 885911262316
- Variable Speed:
- No
- Volts:
- 20V
- Weight:
- 5.4 lb
- Width:
- 11 in