This product requires certification to purchase.

Cordless 20V Square Tool Kit

DEWALT

Max Cordless 20V Square Tool Kit

  • Fast #
  • Part #DDCF880B
  • Item #7032957
  • Manufacturer Part #DCF880B
4 out of 5 Customer Rating
Brand image
DEWALT

Max Cordless 20V Square Tool Kit

  • Fast #
  • Part #DDCF880B
  • Item #7032957
  • Manufacturer Part #DCF880B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact (5.70 In. front to back), lightweight (3.4 lbs) design fits into tight areas
  • Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
  • Textured anti-slip comfort grip provides maximum comfort and control
  • Manufactured by DEWALT
  • 3-year warranty
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Collection:
Max
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Drive Size:
1/2 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Pistol
Height:
6-7/50 in
Length:
5-7/10 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
300
Torque (In-Lbs):
1800 in-Ibs
UL Listed:
No
UPC:
885911274449
Volts:
20V
Weight:
3.4 lb
Width:
3-4/5 in