Max® Cordless Copper Press Tool Kit (No Jaws)

Part #DDCE200M2  |  Item #7187948  |  Manufacturer Part #DCE200M2

$2,703.51 EACH

Length:

15-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 15

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 4 Tons pressing force
  • Pistol grip handle configuration
  • Press 1/2 in - 4 in Copper Pipe and stainless steel
  • Crimp Connect® software, an onboard intelligence system provides ability to print detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history
  • Easily accessible forward/reverse switch for ease of use
  • Shoulder strap and connection ring for portability
  • Press 1/2 in- 2 in Black Carbon steel and PEX pipe
  • Onboard diagnostics indicates battery life, success of crimp, service needed and operating temperature range
  • Bright LED light helps to illuminate work area

Specifications

Application: Pipe Fittings

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium

Collection: Max®

Color Finish: Yellow/Black

Color Finish Category: Yellows

Cutting Capacity: 1/2 in - 4 in

Height: 14 in

Jaw Capacity in : 1/2 in - 4 in

Length: 15-1/2 in

Material: Carbon Steel

Number of Tools Included: 1

Power Source: Battery

Tool Type: Crimper

Type: DDCE200M2

UL Listed: No

Volts: 20V

Weight: 7.16

Width: 7 in