DIELESS CABLE CRIMPING TOOL KIT
Max® DIELESS CABLE CRIMPING TOOL KIT
Product Details
Product Details
- #8 - 750 McM Cu / 750 Al crimping capacity for copper and aluminum cable and connectors
- Crimp Connect software provides detailed reports of work done
- Onboard diagnostics indicates battery state of charge, successfully completed cycle, service needed, and operating temperature range of the tool
- Bright led light helps to illuminate work area
- 360° pivoting head allows the crimper to maneuver in tight spaces
- Easily accessible forward and reverse triggers for one-handed operation.
- Shoulder strap and connection ring for portability
Specifications
- Application:
- Cables
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Max®
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 43/50 in
- Height:
- 15-3/4
- Length:
- 23-43/100
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Crimper
- Type:
- DDCE350M2
- UPC:
- 885911458511
- Weight:
- 24.7