This product requires certification to purchase.

20V MAX* 1/2 in. High Torque Impact Wrench Kit

DEWALT

MAX XR® 20V MAX* 1/2 in. High Torque Impact Wrench Kit

  • Fast #
  • Part #DDCF900P2
  • Item #10335041
  • Manufacturer Part #DCF900P2
5 out of 5 Customer Rating
Brand image
DEWALT

MAX XR® 20V MAX* 1/2 in. High Torque Impact Wrench Kit

  • Fast #
  • Part #DDCF900P2
  • Item #10335041
  • Manufacturer Part #DCF900P2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete A wide variety of fastening applications with 1030 ft-lbs. of max fastening torque and 1400 ft-lbs. of max breakaway torque.
  • Increase user control in A variety of applications with 4-mode speed settings and variable speed trigger.
  • Designed to help prevent overtightening and fastener run-off with precision wrench control.
  • Reduce wear and tear on the battery while you work with battery guard - a shock-absorbing battery-to-tool connection (battery sold separately).
  • Illuminate dark workspaces using the on-tool LED work light.
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Collection:
MAX XR®
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Type:
Pistol Grip
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Impact Wrench
UPC:
885911736428
Volts:
20V