Cordless 20V 1-1/8 in Rotary Hammer
Max® XR Cordless 20V 1-1/8 in Rotary Hammer
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3.5J's of impact energy provides corded power without the cord
- E-clutch for maximum control in bind-up situations - A perform and protect feature.
- Shocks - active vibration control reduces vibration felt by the user at the handles. A perform and protect feature.
- Manufactured by DEWALT
- Retractable utility hook for convenient hanging
- German Engineered for Quality and Durability
- Dust Management Ready. Use with D25304DH.
Specifications
- Brand Model Compatibility:
- DEWALT Screw-bolt+, DEWALT Hangermate+, DEWALT Mini-Undercut+
- CSA Certified:
- No
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- SDS
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Handle Type:
- L-Handle
- Height:
- 10-63/100 in
- Length:
- 13-39/50 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1000
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- UPC:
- 885911477499
- Volts:
- 20V
- Weight:
- 8.2 lb