Cordless 20V 2A Lithium-ion Reciprocating Saw Tool Kit
Max® XR Cordless 20V 2A Lithium-ion Reciprocating Saw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact and lightweight design
- Variable speed trigger with 0-2900 spm
- Bright LED light
- Pivoting shoe
- 1-1/8" stroke length
- Variable speed trigger delivers up to 2,900 SPM
- Bright LED light to illuminate dark work areas
Specifications
- AMP:
- 2
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 14-1/2 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2900
- Saw Type:
- Reciprocating
- Tool Type:
- Reciprocating Saw Tool Kit
- UL Listed:
- No
- UPC:
- 885911475822
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 5 lb
- Width:
- 6 in