This product requires certification to purchase.

Cordless Square Bare Tool

DEWALT

Max XR Cordless Square Bare Tool

  • Fast #
  • Part #DDCF890B
  • Item #7513732
  • Manufacturer Part #DCF890B
4.5 out of 5 Customer Rating
Brand image
DEWALT

Max XR Cordless Square Bare Tool

  • Fast #
  • Part #DDCF890B
  • Item #7513732
  • Manufacturer Part #DCF890B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact and ergonomic with only 5.5 in. head length and 2 lbs (tool only)
  • DEWALT built brushless motor for increased efficiency and runtime
  • Max torque of 150 ft-lbs in a compact package for a variety of different fastening applications
  • 3 LEDs and a belt clip for additional ease of use
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
20V
Collection:
Max XR
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Drive Size:
3/8 in
Drive Type:
Square
ETL Listed:
No
Length:
5-1/2 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery, Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
2800
Tool Type:
Impact Wrench
Torque (In-Lbs):
150 in-lbs
UL Listed:
Yes
UPC:
885911491679
Weight:
2 lb