MEDIUM TOUGH CASE
MEDIUM TOUGH CASE
Product Details
Product Details
- Interlocking hinge to eliminate separation of container
- Industrial ABS container for jobsite durability
- 30 day money back guarantee
- Manufactured by DeWalt
Specifications
- Color Finish Name:
- Yellow
- Height:
- 1-3/4
- Length:
- 7-3/4
- Material:
- Plastic
- Type:
- DDWAN2190
- UPC:
- 885911641623
- Width:
- 9