This product requires certification to purchase.

5/8 in. Carbon Steel Expansion Anchor

DEWALT

Mini Dropin™ 5/8 in. Carbon Steel Expansion Anchor

  • Fast #
  • Part #D06335PWR
  • Item #5068034
  • Manufacturer Part #06335-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Mini Dropin™ 5/8 in. Carbon Steel Expansion Anchor

  • Fast #
  • Part #D06335PWR
  • Item #5068034
  • Manufacturer Part #06335-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 60000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Internally threaded anchor for easy bolt removability and service work
  • Ideal for precast hollow core plank and post-tensioned concrete slabs
  • Lip provides flush installation and consistent embedment
  • Manual setting tool scores flange when set to verify proper expansion depth
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM E-488, ASTM B-633
Application:
Suspending Conduit, Fire Protection, Cable Trays, Strut Channels, Utilities, Suspended Lighting, Pipe Support
Coating:
Zinc Plated
Collection:
Mini Dropin™
Diameter:
1/4
FM Approved:
Yes
Installation Type:
Flush Mount
Length:
5/8
Material:
Carbon Steel
Product Type:
Expansion Anchor
Rod Size (in):
1/4 in
UL Listed:
No