DEWALT DPG112 MITER PROTECTIVE EYEWEAR
Miter® DEWALT DPG112 MITER PROTECTIVE EYEWEAR
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full frame design with flexible temples
- Vented lenses and temples
- Rubber nosepiece
- Rubber overmolded temples
- Neck cord attachment point
- Meets Z87.1+ impact resistant standards
- Provides 99.9% UV protection
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1+-2020
- Collection:
- Miter®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Yellow, Clear
- Glasses Frame Color:
- Grey, Yellow
- Glasses Lens Color:
- Clear
- Height:
- 1-7/8
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- RDPG1121D
- UPC:
- 674326381381
- Weight:
- 0.0812