MITER SAW ST& MATL Support & STO
MITER SAW ST& MATL Support & STO
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For exclusive use with the DW723 heavy duty miter saw stand
- Work stops/supports can be repositioned quickly anywhere along the rail
- Length stop flips up for repeatable cuts of the same length
- Adjustable height easily matches the table height of miter saw
- Compatible with DW723, DWX723 and DWX724 Miter Saw Stands
Specifications
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Height:
- 6-1/4 in
- Length:
- 7-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Stand Type:
- Miter Saw Stand
- UPC:
- 028877414287
- Weight:
- 2.37 lb
- Width:
- 2-1/2 in