This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. Round Twist 1 Piece

DEWALT

Pilot Point® 1/2 x 1/2 x 1/2 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1932
  • Item #1403750
  • Manufacturer Part #DW1932
5 out of 5 Customer Rating
Brand image
DEWALT

Pilot Point® 1/2 x 1/2 x 1/2 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1932
  • Item #1403750
  • Manufacturer Part #DW1932
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Documents


Specifications

Application:
Metal, Wood
Bit Diameter(s) (In):
1/2 in
Collection:
Pilot Point®
Drill Bit Type:
Twist
Drilling Depth (in):
4-1/2 in
Length:
6
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style:
Round
Tool Type:
Twist Drill
UL Listed:
No
UPC:
028877302409