Plastic Scraper Blade
Plastic Scraper Blade
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 2240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal fitments™ for use on all major brands (no adapter required)
- Ideal for scraping applications that require blade to flex
- Includes 1 scraper blade
- Manufactured by DEWALT
Specifications
- Application:
- Scraping
- Blade Material:
- Plastic
- Blade Thickness (in):
- 0.46 in
- Color Finish Name:
- Clear
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Scraper Blade
- UPC:
- 885911318983
- Weight:
- 0.1 lb