This product requires certification to purchase.

5-1/2 in. Stainless Steel Wedge Expansion Anchor

DEWALT

Power-Stud+ 5-1/2 in. Stainless Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7324SD4PWR
  • Item #5061158
  • Manufacturer Part #7324SD4-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+ 5-1/2 in. Stainless Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7324SD4PWR
  • Item #5061158
  • Manufacturer Part #7324SD4-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchors
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
5-1/2 in
Thread Length
3.75
Characteristics & Features
Coating
Plain
Collection
Power-Stud+
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Grade
A2
Warranty & Product Information
ANSI
ANSI B212.15
Application
Beam, Column Anchorage, Cable Trays, Strut Channels, Pipe Support, Fire Protection, Safety-Related Attachment, Interior/Exterior
ASTM
ASTM E-488, ASTM C-90
Product Type
Wedge Anchor
UL Listed
No