This product requires certification to purchase.

8-1/2 x 1/2 in. Wedge Expansion Anchor Zinc Plated Carbon Steel

DEWALT

Power-Stud+® SD1 8-1/2 x 1/2 in. Wedge Expansion Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D7427SD1PWR
  • Item #5060802
  • Manufacturer Part #7427SD1-PWR
3.8 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+® SD1 8-1/2 x 1/2 in. Wedge Expansion Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D7427SD1PWR
  • Item #5060802
  • Manufacturer Part #7427SD1-PWR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
8-1/2 in
Thread Length
6.75
Characteristics & Features
Coating
Zinc Plated
Collection
Power-Stud+® SD1
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Grade
A
Warranty & Product Information
ANSI
ANSI B18.22.2 Type A, ANSI B212.15
Application
Barriers, Cable Trays, Fence, Fire Protection, Guards, Pipe Support, Rack, Railings, Seismic Loading, Structural Connections
ASTM
ASTM A-563 Grade A, ASTM B-633 SC1 Type III, ASTM C-90, ASTM E-488, ASTM F-844
FM Approved
Yes
Product Type
Wedge Anchor
UL Listed
Yes